Register now in three simple steps to use all functions of the Online-Shop.
Sales to trade customers only
Venta por mayor
Compra a crédito
Sigue en vivo tus pedidos
Precios personalizados
The affordable, robust assembly drill for quick working in stainless steel and heat-resistant steels, general, broad applications in steel up to 1,000 N/mm² strength and cast iron.
Cold-formed assembly drill bit for working in steel, tip angle 118°, 19 pieces
X-shaped head geometry for improved running smoothness especially in hard aggregate and reinforced concrete (rebar).
Design ensuring optimal drilling capacity and very long service life
Quick fit bit with a simple tip, especially designed for drilling a range of materials such as concrete, reinforced concrete, masonry, brick and stone.
Ideal for through-hole applications in bricks, mortar, concrete blocks and poured concrete without rebar (steel reinforcement)
For general demolition and breaking-through work
Designed for hard-to-break materials, once all the impact energy of is concentrated at a point.